Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9504-50 Centrifugal Confined Space Blower, 12A, 110 VAC, 1725 rpm | AE3YQY 5GVU6

ALLEGRO 9504-50 Centrifugal Confined Space Blower, 12A, 110 VAC, 1725 rpm

In Stock
Item: AE3YQY Model: 9504-50Cross Ref: 5GVU6

Get it by Oct 4, Tuesday

€1,790.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Blower
Amps12
Blower/Fan Speed1725 rpm
ColorOrange
Duct Dia.8"
Height20"
HP3/4
Length16"
MaterialPolyethylene
Maximum Flow in Free Air1570 cfm
TypeCentrifugal
UPC741851950457
Voltage110 VAC
Width18.5"

Shipping Info:

Ship weight (kg) 23.59
Ship height (cm)53.34
Ship length (cm)53.34
Ship width (cm)53.34
HS code8414596060
Country of OriginUS

Product Variants

ProductModelAmpsLengthVoltage Price
ALLEGRO 9504-50E High Output Centrifugal Blower, 8 Inch, 220V, 3/4 HP | AG8FKQ 9504-50E10.616.5"220 V€2,140.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9504-50 Centrifugal Confined Space Blower, 12A, 110 VAC, 1725 rpm
€1,790.00 /unit