Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9506-25 Axial DC Metal Blower, 12 VDC, 13A, 1150 cfm Max Airflow | AE3YQQ 5GVT9

ALLEGRO 9506-25 Axial DC Metal Blower, 12 VDC, 13A, 1150 cfm Max Airflow

In Stock
Item: AE3YQQ Model: 9506-25Cross Ref: 5GVT9

Get it by Oct 6, Thursday

€1,080.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps13
Blower/Fan Speed4200 rpm
ColorOrange
Duct Dia.8"
Height15"
HP1/3
Length36"
MaterialEpoxy Powder Coated
Maximum Flow in Free Air1150 cfm
TypeAxial
UPC741851950624
Voltage12 VDC
Width13.625"

Shipping Info:

Ship weight (kg) 20.87
Ship height (cm)43.18
Ship length (cm)101.6
Ship width (cm)43.18
HS code8414596090
Country of OriginUS

Product Variants

ProductModelAmpsHPLength Price
ALLEGRO 9506-01 Axial Blower DC, 8 Inch Duct Dia, With Canister, 15 Ft Ducting | AG8FLH 9506-01221/428"€1,040.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9506-25 Axial DC Metal Blower, 12 VDC, 13A, 1150 cfm Max Airflow
€1,080.50 /unit