Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9510-50 Manhole Ventilation Pass Thru | AE3YRP 5GVY1

ALLEGRO 9510-50 Manhole Ventilation Pass Thru

In Stock
Item: AE3YRP Model: 9510-50Cross Ref: 5GVY1

Get it by Oct 7, Friday

€367.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemManhole Ventilation Pass Thru
ColorYellow
ConstructionVinyl/Polyester
Length32" (duct stored), 62" (duct" use)
Outlet Size8"
UPC741851951027
Width20"

Shipping Info:

Ship weight (kg) 6.78
Ship height (cm)104.14
Ship length (cm)66.04
Ship width (cm)58.42
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightLengthOutlet SizeWidth Price
ALLEGRO 9510-55 Manhole Ventilation Passthru, 8 Inch, 15 Ft Ducting | AG8FMJ 9510-5523"32" (duct stored), 62" (duct" use)8"20"€472.50
ALLEGRO 9510-65 Manhole Ventilation Passthru, 12 Inch, 15 Ft Ducting | AG8FMK 9510-6528"37" (duct stored), 67" (duct" use)12"23"€598.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9510-50 Manhole Ventilation Pass Thru
€367.00 /unit