Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9513 Compact Axial Blower, Electric, 1/3 hp, 3A, Steel | AE9UPB 6MKN5

ALLEGRO 9513 Compact Axial Blower, Electric, 1/3 hp, 3A, Steel

In Stock
Item: AE9UPB Model: 9513Cross Ref: 6MKN5

Get it by Oct 4, Tuesday

€760.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3
Blower/Fan Speed3200 rpm
ColorOrange
Duct Dia.8"
Height15"
HP1/3
Length13"
MaterialSteel
Maximum Flow in Free Air1275 cfm
TypeAxial
UPC741851951304
Voltage115 VAC
Width13.625"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)43.18
Ship length (cm)43.18
Ship width (cm)43.18
HS code8414519090
Country of OriginUS

Product Variants

ProductModelLengthMaterialVoltage Price
ALLEGRO 9513-E AC Axial Blower, 8 Inch, 220V | AG8FNR 9513-E14"Epoxy Powder Coated220 VAC€934.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9513 Compact Axial Blower, Electric, 1/3 hp, 3A, Steel
€760.00 /unit