Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9514-05 Confined Space Fan, Axial, Explosion-proof, 15 ft Duct | AF3QJH 8AX33

ALLEGRO 9514-05 Confined Space Fan, Axial, Explosion-proof, 15 ft Duct

In Stock
Item: AF3QJH Model: 9514-05Cross Ref: 8AX33

Get it by Oct 6, Thursday

€3,244.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3
Blower/Fan Speed3200 rpm
ColorOrange
Duct Dia.8"
Height15"
HP1/3
Length28"
MaterialSteel
Maximum Flow in Free Air890 cfm
TypeAxial Explosion Proof
UPC741851951447
Voltage115 VAC
Width13.625"

Shipping Info:

Ship weight (kg) 23.59
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)41.91
HS code8414596090
Country of OriginUS

Product Variants

ProductModelAmpsLengthMaterialVoltage Price
ALLEGRO 9513-05 AC Axial Explosion Proof Blower, 8 Inch, 115V | AG8FMX 9513-052.214"Epoxy Powder Coated115 VAC€2,454.50
ALLEGRO 9513-05E AC Axial Explosion Proof Blower, 8 Inch, 220V | AG8FMY 9513-05E1.214"Epoxy Powder Coated220 VAC€2,414.50
RFQ
ALLEGRO 9514-05E AC Axial Explosion Proof Blower, 8 Inch, 15 Ft Ducting With Canister,220V | AG8FNX 9514-05E2.228"Epoxy Powder Coated115 VAC€3,244.50
ALLEGRO 9514-06E AC Axial Explosion Proof Blower, 8 Inch, 25 Ft Ducting With Canister,220V | AG8FNY 9514-06E2.236"Epoxy Powder Coated220 VAC€3,616.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9514-05 Confined Space Fan, Axial, Explosion-proof, 15 ft Duct
€3,244.50 /unit