Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9514-25 Axial Confined Space Fan, w/ Canister & Ducting, 3200 rpm | AE3YQP 5GVT8

ALLEGRO 9514-25 Axial Confined Space Fan, w/ Canister & Ducting, 3200 rpm

In Stock
Item: AE3YQP Model: 9514-25Cross Ref: 5GVT8

Get it by Oct 4, Tuesday

€1,123.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3
Blower/Fan Speed3200 rpm
ColorOrange
Duct Dia.8"
Height15"
HP1/3
Length36"
MaterialEpoxy Powder Coated
Maximum Flow in Free Air1275 cfm
TypeAxial
UPC741851951423
Voltage120 VAC
Width13.625"

Shipping Info:

Ship weight (kg) 21.32
Ship height (cm)43.18
Ship length (cm)101.6
Ship width (cm)43.18
HS code8414596090
Country of OriginUS

Product Variants

ProductModelAmpsLengthVoltage Price
ALLEGRO 9514 Axial AC Metal Blower, 1/3 hp, Single Phase, 3200 rpm | AE3YQN 5GVT7 95143.628"115 VAC€1,059.50
ALLEGRO 9514-25E AC Axial Blower, 8 Inch, with Canister 25 Ft, 220V | AG8FNZ 9514-25E336"220 VAC€1,312.00
ALLEGRO 9514-E AC Axial Blower, 8 Inch, with Canister 15 Ft, 220V | AG8FPA 9514-E336"220 VAC€1,250.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9514-25 Axial Confined Space Fan, w/ Canister & Ducting, 3200 rpm
€1,123.50 /unit