Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9515 Axial Confined Space Fan, Steel, 7.2A, 3400 cfm, 1725 rpm | AB3MRL 1UFH1

ALLEGRO 9515 Axial Confined Space Fan, Steel, 7.2A, 3400 cfm, 1725 rpm

In Stock
Item: AB3MRL Model: 9515Cross Ref: 1UFH1

Get it by Oct 4, Tuesday

€1,590.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps7.2
Blower/Fan Speed1725 rpm
ColorOrange
Duct Dia.16"
Height19"
HP1/2
Length19"
MaterialSteel
Maximum Flow in Free Air3400 cfm
TypeAxial
UPC741851951508
Voltage115 VAC
Width18"

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)58.42
HS code8414519090
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9515 Axial Confined Space Fan, Steel, 7.2A, 3400 cfm, 1725 rpm
€1,590.00 /unit