Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9515-01 Confined Space Fan Axial Explosion-proof Diameter 16 In | AD2GEK 3PAK5

ALLEGRO 9515-01 Confined Space Fan Axial Explosion-proof Diameter 16 In

In Stock
Item: AD2GEK Model: 9515-01Cross Ref: 3PAK5

Get it by Oct 4, Tuesday

€2,737.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps6.3
Blower/Fan Speed3450 rpm
ColorOrange
Duct Dia.16"
Height19"
HP1/2
Length18"
MaterialSteel
Maximum Flow in Free Air2900 cfm
TypeAxial Explosion Proof
UPC741851951522
Voltage115 VAC
Width18"

Shipping Info:

Ship weight (kg) 33.57
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)58.42
HS code8414596090
Country of OriginUS

Product Variants

ProductModelWidthItemHeightHPTypeAmpsLengthMaterial Price
ALLEGRO 9536 Axial DC Plastic Blower, Polyethylene, 4200 rpm | AB3MRH 1UFG7 953611"Confined Space Fan13.75"1/3Axial2513.25"Polyethylene€450.50
ALLEGRO 9516 Confined Space Fan Axial 3450 Rpm | AB3MRM 1UFH2 951618"Confined Space Fan19"2Axial2119"Steel€2,512.50
ALLEGRO 9514-06 Confined Space Fan, Axial, Explosion-proof, 25 ft Duct | AD9QHT 4UDK1 9514-0613.625"Confined Space Fan15"1/3Axial Explosion Proof336"Metal Housing€3,616.00
ALLEGRO 9525-50 Confined Space Fan Axial 2 Hp | AE3YRA 5GVU8 9525-5018"Confined Space Fan22.5"2Axial2114"Epoxy Powder Coated€2,790.00
ALLEGRO 9525-01 Confined Space Fan Axial Explosion-proof 1/2 Hp | AE3YRB 5GVU9 9525-0118"Confined Space Fan22.5"1/2Axial Explosion Proof8.214"Epoxy Powder Coated€3,139.00
ALLEGRO 9539-12 Industrial Plastic Blower, Axial, 3425 rpm, 115 VAC, 1 hp | AE3YRG 5GVX4 9539-1214"Confined Space Fan21"1Axial7.117"UV And Chemical Resistant Polyethylene€661.50
ALLEGRO 9539-12DC Confined Space Fan Axial 12vdc | AE3YRH 5GVX5 9539-12DC14"Confined Space Fan21"1/3Axial1517"UV And Chemical Resistant Polyethylene€661.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9515-01 Confined Space Fan Axial Explosion-proof Diameter 16 In
€2,737.50 /unit