Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9518-03S Venturi Blower, Steel, Pneumatic, Extra Small | AD2NZJ 3TCK2

ALLEGRO 9518-03S Venturi Blower, Steel, Pneumatic, Extra Small

In Stock
Item: AD2NZJ Model: 9518-03SCross Ref: 3TCK2

Get it by Oct 7, Friday

€385.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemVenturi Style Pneumatic Air Blower
Air Consumption50 scfm
Air Flow1205 CFM
Base Dia.7-1/3"
Base MaterialCast Aluminum
Housing MaterialSteel
Inlet Connection1/2" NPT
Max. Inlet Pressure140 psi
Overall Length16.75"
Static Pressure8.8 IWC
UPC741851951812

Shipping Info:

Ship weight (kg) 10
Ship height (cm)50.8
Ship length (cm)27.94
Ship width (cm)27.94
HS code8414901080
Country of OriginUS

Product Details:

  • Allegro 9518-03S Venturi blower is used to remove explosive or hazardous fumes such as welding fumes, hot air, gases and smoke from industries, manholes and various confined spaces.
  • It operates on compressed air or steam pressures up to 140 psi.
  • This Venturi blower has a convenient handle and can be used with a retractable, non-collapsible duct (sold separately) that offers temperature resistance up to 180 degrees Fahrenheit.
  • Air Consumed @ 40 PSIG (36 cfm)
  • Air Consumed @ 60 PSIG (50 cfm)
  • Air Consumed @ 80 PSIG (62 cfm)
  • Total Air Flow @ 40 PSIG (815 cfm)
  • Total Air Flow @ 60 PSIG (981 cfm)
  • Total Air Flow @ 80 PSIG (1182 cfm)

Product Variants

ProductModelAir ConsumptionAir FlowStatic Pressure Price
ALLEGRO 9518-10 Venturi Blower, Steel, Pneumatic, Extra Large | AC4TNT 30L109 9518-10380 SCFM8220 CFM7.7 IWC€1,102.50
ALLEGRO 9518-03 Venturi Blower, Steel, Pneumatic, Small | AD2NZK 3TCK3 9518-0350 scfm1465 CFM8.8 IWC€441.00
ALLEGRO Pneumatic Air Blower, Venturi Style | 9518-06 | 3TCK4 | AD2NZL 9518-06100 SCFM3700 cfm6.5 IWC€590.00
ALLEGRO 9518-08 Venturi Blower, Steel, Pneumatic, Large | AD2NZM 3TCK5 9518-08180 SCFM5435 CFM6.2 IWC€891.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9518-03S Venturi Blower, Steel, Pneumatic, Extra Small
€385.00 /unit