Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9518-13 Venturi Blower, Plastic, Pneumatic, Small | AE3YRL 5GVX8

ALLEGRO 9518-13 Venturi Blower, Plastic, Pneumatic, Small

In Stock
Item: AE3YRL Model: 9518-13Cross Ref: 5GVX8

Get it by Oct 6, Thursday

€400.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemVenturi Style Pneumatic Air Blower
Air Consumption50 scfm
Air Flow1465 CFM
Base Dia.7-1/3"
Base MaterialCast Aluminum
Housing MaterialPlastic
Inlet Connection1/2" NPT
Max. Inlet Pressure140 psi
Overall Length30.5"
Static Pressure8.8 IWC
UPC741851951843

Shipping Info:

Ship weight (kg) 16.8
Ship height (cm)86.36
Ship length (cm)27.94
Ship width (cm)27.94
HS code8414901080
Country of OriginUS

Product Details:

  • Allegro 9518-13 is a 77.5-cm-long pneumatic Venturi blower with anti-static & dent-proof LLDPE construction and a sturdy handle.
  • It uses compressed air or saturated steam as a power source, supplied through an air source which is connected with a 1/2-inch hose using a crow's foot connection.
  • This Allegro Venturi blower is used to expel explosive and hazardous vapours safely from various industries and manholes and can also cool down working environment and heavy equipment in elevated temperature conditions.
  • Air Consumed @ 40 PSIG (36 cfm)
  • Air Consumed @ 60 PSIG (50 cfm)
  • Air Consumed @ 80 PSIG (62 cfm)
  • Total Air Flow @ 40 PSIG (1017 cfm)
  • Total Air Flow @ 60 PSIG (1231 cfm)
  • Total Air Flow @ 80 PSIG (1482 cfm)

Product Variants

ProductModelAir ConsumptionAir FlowStatic Pressure Price
ALLEGRO 9518-13S Venturi Blower, Plastic, Pneumatic, Extra Small | AE3YRK 5GVX7 9518-13S50 scfm1205 CFM8.8 IWC€350.00
ALLEGRO Pneumatic Air Blower, Venturi Style | 9518-16 | 5GVX9 | AE3YRM 9518-16100 SCFM3700 cfm6.5 IWC€524.50
ALLEGRO 9518-18 Venturi Blower, Plastic, Pneumatic, Large | AE3YRN 5GVY0 9518-18180 SCFM5435 CFM6.2 IWC€870.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9518-13 Venturi Blower, Plastic, Pneumatic, Small
€400.00 /unit