Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9518-13S Venturi Blower, Plastic, Pneumatic, Extra Small | AE3YRK 5GVX7

ALLEGRO 9518-13S Venturi Blower, Plastic, Pneumatic, Extra Small

In Stock
Item: AE3YRK Model: 9518-13SCross Ref: 5GVX7

Get it by Oct 4, Tuesday

€350.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemVenturi Style Pneumatic Air Blower
Air Consumption50 scfm
Air Flow1205 CFM
Base Dia.7-1/3"
Base MaterialCast Aluminum
Housing MaterialPlastic
Inlet Connection1/2" NPT
Max. Inlet Pressure140 psi
Overall Length16.75"
Static Pressure8.8 IWC
UPC741851951850

Shipping Info:

Ship weight (kg) 12.2
Ship height (cm)50.8
Ship length (cm)27.94
Ship width (cm)27.94
HS code8414809000
Country of OriginUS

Product Details:

  • Allegro 9518-13S is a lightweight, low-profile pneumatic venturi blower made of LLDPE recyclable plastic.
  • It operates on compressed air or saturated steam up to 140 psi supplied through an air source, connected via a 1/2-inch hose with a crow's foot connection.
  • It is used to improve workplace safety by removing harmful and explosive industrial fumes and gases from refineries, power plants, shipyards, steel industries and manholes.
  • This Allegro Venturi air blower can also be used to cool down heavy equipment in elevated temperature conditions.
  • Air Consumed @ 40 PSIG (36 cfm)
  • Air Consumed @ 60 PSIG (50 cfm)
  • Air Consumed @ 80 PSIG (62 cfm)
  • Total Air Flow @ 40 PSIG (815 cfm)
  • Total Air Flow @ 60 PSIG (981 cfm)
  • Total Air Flow @ 80 PSIG (1182 cfm)

Product Variants

ProductModelAir ConsumptionAir FlowStatic Pressure Price
ALLEGRO 9518-13 Venturi Blower, Plastic, Pneumatic, Small | AE3YRL 5GVX8 9518-1350 scfm1465 CFM8.8 IWC€400.00
ALLEGRO Pneumatic Air Blower, Venturi Style | 9518-16 | 5GVX9 | AE3YRM 9518-16100 SCFM3700 cfm6.5 IWC€524.50
ALLEGRO 9518-18 Venturi Blower, Plastic, Pneumatic, Large | AE3YRN 5GVY0 9518-18180 SCFM5435 CFM6.2 IWC€870.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9518-13S Venturi Blower, Plastic, Pneumatic, Extra Small
€350.00 /unit