Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO Pneumatic Air Blower, Venturi Style | 9518-16 | 5GVX9 | AE3YRM

ALLEGRO 9518-16 Venturi Style Pneumatic Air Blower, Plastic, Medium

In Stock
Item: AE3YRM Model: 9518-16Cross Ref: 5GVX9

Get it by Oct 6, Thursday

€524.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemVenturi Style Pneumatic Air Blower
Air Consumption100 SCFM
Air Flow3700 cfm
Base Dia.11.25"
Base MaterialCast Aluminum
Housing MaterialPlastic
Inlet Connection1" NPT
Max. Inlet Pressure140 psi
Overall Length44.25"
Static Pressure6.5 IWC
UPC741851951867

Shipping Info:

Ship weight (kg) 21.3
Ship height (cm)119.38
Ship length (cm)43.18
Ship width (cm)43.18
HS code8414901080
Country of OriginUS

Product Details:

  • Venturi-style air blower ideal for ventilating hazardous fumes and smoke from confined spaces, manholes and tanks, as well as to cool down heavy equipment
  • Lightweight, conductive Venturi cone crafted from LLDPE recyclable plastic
  • 1/4 inch hose with crows foot connection to easily connect with the air supply source
  • In-built handle for easy portability
  • Cast aluminium base with multiple inlet ports to connect with different compressed air sources
  • Static ground connection attached to the inlet housing for use in hazardous locations

Product Variants

ProductModelAir ConsumptionAir FlowStatic Pressure Price
ALLEGRO 9518-13S Venturi Blower, Plastic, Pneumatic, Extra Small | AE3YRK 5GVX7 9518-13S50 scfm1205 CFM8.8 IWC€350.00
ALLEGRO 9518-13 Venturi Blower, Plastic, Pneumatic, Small | AE3YRL 5GVX8 9518-1350 scfm1465 CFM8.8 IWC€400.00
ALLEGRO 9518-18 Venturi Blower, Plastic, Pneumatic, Large | AE3YRN 5GVY0 9518-18180 SCFM5435 CFM6.2 IWC€870.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9518-16 Venturi Style Pneumatic Air Blower, Plastic, Medium
€524.50 /unit