Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9518-18 Venturi Blower, Plastic, Pneumatic, Large | AE3YRN 5GVY0

ALLEGRO 9518-18 Venturi Blower, Plastic, Pneumatic, Large

In Stock
Item: AE3YRN Model: 9518-18Cross Ref: 5GVY0

Get it by Oct 4, Tuesday

€870.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemVenturi Style Pneumatic Air Blower
Air Consumption180 SCFM
Air Flow5435 CFM
Base Dia.14-1/3"
Base MaterialCast Aluminum
Housing MaterialPlastic
Inlet Connection1" NPT
Max. Inlet Pressure140 psi
Overall Length46"
Static Pressure6.2 IWC
UPC741851951874

Shipping Info:

Ship weight (kg) 21.8
Ship height (cm)121.92
Ship length (cm)45.72
Ship width (cm)45.72
HS code8414901080
Country of OriginUS

Product Details:

  • Allegro 9518 18 / 951818, 46" long pneumatic venturi blower has a rugged construction and static ground connection attached to the aluminium inlet housing for hazardous applications
  • Air Consumed @ 40 PSIG (114 cfm)
  • Air Consumed @ 60 PSIG (152 cfm)
  • Air Consumed @ 80 PSIG (193 cfm)
  • Total Air Flow @ 40 PSIG (3152 cfm)
  • Total Air Flow @ 60 PSIG (4152 cfm)
  • Total Air Flow @ 80 PSIG (4929 cfm)

Product Variants

ProductModelAir ConsumptionAir FlowStatic Pressure Price
ALLEGRO 9518-13S Venturi Blower, Plastic, Pneumatic, Extra Small | AE3YRK 5GVX7 9518-13S50 scfm1205 CFM8.8 IWC€350.00
ALLEGRO 9518-13 Venturi Blower, Plastic, Pneumatic, Small | AE3YRL 5GVX8 9518-1350 scfm1465 CFM8.8 IWC€400.00
ALLEGRO Pneumatic Air Blower, Venturi Style | 9518-16 | 5GVX9 | AE3YRM 9518-16100 SCFM3700 cfm6.5 IWC€524.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9518-18 Venturi Blower, Plastic, Pneumatic, Large
€870.50 /unit