Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9518-20 Jet Fan Air Driven 20 Inch | AC4TNU 30L110

ALLEGRO 9518-20 Jet Fan Air Driven 20 Inch

In Stock
Item: AC4TNU Model: 9518-20Cross Ref: 30L110

Get it by Oct 6, Thursday

€5,125.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemJet Fan
Air Consumption210 SCFM
Blower/Fan Speed3000 rpm
Bolt Circle Dia.22.5"
ColorGray
Height9.87"
Inlet ConnectionNPT
Inlet Pressure80 PSIG
Inside Dia.20.12"
Length24.75"
MaterialAluminum
Max. Inlet Pressure100 psi
Maximum Flow in Free Air11000 cfm at 80 psig
Outside Dia.24.75"
Power SourceAir Driven
Size20"
UPC741851951935
Width24.75"

Shipping Info:

Ship weight (kg) 36.74
Ship height (cm)33.02
Ship length (cm)66.04
Ship width (cm)68.58
HS code8414809000
Country of OriginUS

Product Details:

  • Heavy-duty, air-driven aluminium jet fan that can be used as a blower or exhaust (by reverse mounting)
  • Uses compressed air to rotate fan at speeds up to 11000 cfm at 100 psig pressure
  • Features permanently lubricated ball bearings, a 3/4 inch side mount NPT inlet connector and in-built recessed handles

Product Variants

ProductModelAir ConsumptionSizeInside Dia. Price
ALLEGRO 9518-24 Jet Fan Air Driven 24 Inch | CD4UQC 9518-24400 SCFM24"24.25"€8,388.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9518-20 Jet Fan Air Driven 20 Inch
€5,125.00 /unit