Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9520-14M Axial Fan Kit Steel 120vac Hp 1/3 | AE4VBD 5MWH3

ALLEGRO 9520-14M Axial Fan Kit Steel 120vac Hp 1/3

In Stock
Item: AE4VBD Model: 9520-14MCross Ref: 5MWH3

Get it by Oct 7, Friday

€1,532.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan Kit
Amps3.6
Blower/Fan Speed3200 rpm
ColorOrange
Duct Dia.8"
Height15"
HP1/3
Length28"
MaterialSteel
Maximum Flow in Free Air1275 cfm
UPC741851952130
Voltage115 VAC
Width13.625"

Shipping Info:

Ship weight (kg) 11.34
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)43.18
HS code8414596090
Country of OriginUS

Product Variants

ProductModelItemHPLengthVoltageAmpsMaterialDuct Dia.Width Price
ALLEGRO 9520-06M Axial Confined Space Fan Kit, 12 VDC, 1/4 hp, 4200 rpm | AE4VBC 5MWH2 9520-06MConfined Space Fan Kit1/328"12 VDC13Steel8"13.625"€1,553.00
ALLEGRO 9506 Axial Blower, 12 VDC, 8 Inch Duct Dia | AG8FLG 9506Confined Space Fan1/414"12 VDC22Epoxy Powder Coated8"13.625"€756.00
ALLEGRO 9529 Axial DC Metal Blower, 12 Inch, 12V DC | AG8FQQ 9529Confined Space Fan1/415.5"12V DC22Epoxy Powder Coated12"12"€995.50
ALLEGRO 9553 Axial Blower, 16 Inch | AG8FVQ 32MZ60 9553Confined Space Blower120"115 VAC9Polyethylene16"21"€990.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9520-14M Axial Fan Kit Steel 120vac Hp 1/3
€1,532.50 /unit