Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9520-36M Axial AC & DC Plastic Blower System, 816 cfm, 4200 rpm | AE4VBA 5MWH0

ALLEGRO 9520-36M Axial AC & DC Plastic Blower System, 816 cfm, 4200 rpm

In Stock
Item: AE4VBA Model: 9520-36MCross Ref: 5MWH0

Get it by Oct 7, Friday

€1,190.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan Kit
Amps13
Blower/Fan Speed4200 rpm
ColorOrange
Duct Dia.8"
Height15"
HP1/3
Length13.25"
MaterialPolyethylene
Maximum Flow in Free Air816 cfm
TypeAxial
UPC741851952154
Voltage12 VDC
Width12"

Shipping Info:

Ship weight (kg) 9.53
Ship height (cm)43.18
Ship length (cm)101.6
Ship width (cm)43.18
HS code8414596090
Country of OriginUS

Product Variants

ProductModelAmpsHeightVoltage Price
ALLEGRO 9520-33M Confined Space Fan Kit Axial 1/3 Hp | AE4VBB 5MWH1 9520-33M313.75"115 VAC€1,123.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9520-36M Axial AC & DC Plastic Blower System, 816 cfm, 4200 rpm
€1,190.00 /unit