Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9520-50M Confined Space Blower Kit Centrifugal 3/4 Hp | AE3YQT 5GVU1

ALLEGRO 9520-50M Confined Space Blower Kit Centrifugal 3/4 Hp

In Stock
Item: AE3YQT Model: 9520-50MCross Ref: 5GVU1

Get it by Oct 4, Tuesday

€2,360.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Blower Kit
Amps12
Blower/Fan Speed1725 rpm
ColorOrange
Duct Dia.8"
Height20"
HP3/4
Length16"
MaterialPolyethylene
Maximum Flow in Free Air1570 cfm
TypeCentrifugal
UPC741851952055
Voltage115/230 VAC
Width18.5"

Shipping Info:

Ship weight (kg) 24.49
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)58.42
HS code8414596060
Country of OriginUS

Product Variants

ProductModelTypeVoltageWidthAmpsHeightHPItemLength Price
ALLEGRO 9520-04M Confined Space Blower Kit Centrifugal 1/3 Hp | AE3YQR 5GVU0 9520-04MCentrifugal115 VAC18.5"620"1/3Confined Space Blower Kit16"€1,882.00
ALLEGRO 9520-03M Confined Space Blower Kit Centrifical Explosion Proof | AE3YQU 5GVU2 9520-03MCentrifugal Explosion Proof115/230 VAC19"10.619"3/4Confined Space Blower Kit24"€3,170.50
ALLEGRO 9520-07M Two Speed Blower System With MVP | AG8FQB 9520-07MCentrifugal115 VAC18.5"620"3/4Confined Space Fan Kit16"€3,342.00
ALLEGRO 9520-358M Blower Kit, Airbag, 8 Inch Size, With 8 Inch MVP | CE7LVQ 9520-358M------Confined Space Blower Kit-€1,091.50
RFQ
ALLEGRO 9520-3512M Blower Kit, Airbag, 12 Inch Size, With 12 Inch MVP | CE7LVR 9520-3512M------Confined Space Blower Kit-€1,532.50
RFQ
ALLEGRO 9520-398M Axial Blower Kit, Plastic, 8 Inch Size, With 8 Inch MVP | CE7LVT 9520-398M------Confined Space Blower Kit-€1,060.00
RFQ
ALLEGRO 9520-3912M Axial Blower Kit, Plastic, 12 Inch Size, With 12 Inch MVP | CE7LVU 9520-3912M------Confined Space Blower Kit-€1,786.50
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9520-50M Confined Space Blower Kit Centrifugal 3/4 Hp
€2,360.00 /unit