Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9525 Axial AC Standard Metal Blower, 115 VAC, 4650 cfm, 1725 rpm | AE3YQZ 5GVU7

ALLEGRO 9525 Axial AC Standard Metal Blower, 115 VAC, 4650 cfm, 1725 rpm

In Stock
Item: AE3YQZ Model: 9525Cross Ref: 5GVU7

Get it by Oct 4, Tuesday

€1,980.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps7.2
Blower/Fan Speed1725 rpm
ColorOrange
Duct Dia.20"
Height22.5"
HP1/2
Length19"
MaterialEpoxy Powder Coated
Maximum Flow in Free Air4650 cfm
TypeAxial
UPC741851952505
Voltage115 VAC
Width22"

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)58.42
HS code8414519090
Country of OriginUS

Product Variants

ProductModelAmpsDuct Dia.HeightLengthVoltageWidth Price
ALLEGRO 9515-E Standard Blower, 16 Inch, 220V | AG8FPU 9515-E3.716"18"14"220 VAC18"€1,884.50
ALLEGRO 9525-E Axial Standard Blower, 20 Inch, 220V | AG8FQP 9525-E7.220"22.5"19"220 VAC22"€2,135.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9525 Axial AC Standard Metal Blower, 115 VAC, 4650 cfm, 1725 rpm
€1,980.00 /unit