Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9533-25 Plastic COM-PAX-IAL Blower, 3200 rpm, Polyethylene, 115 VAC | AB3MRG 1UFG6

ALLEGRO 9533-25 Plastic COM-PAX-IAL Blower, 3200 rpm, Polyethylene, 115 VAC

In Stock
Item: AB3MRG Model: 9533-25Cross Ref: 1UFG6

Get it by Oct 4, Tuesday

€620.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps4.4
Blower/Fan Speed3200 rpm
ColorOrange
Duct Dia.8"
Height14.5"
HP1/3
Length32.125"
MaterialPolyethylene
Maximum Flow in Free Air831 cfm
TypeAxial
UPC741851953335
Voltage115 VAC
Width11"

Shipping Info:

Ship weight (kg) 20.99
Ship height (cm)40.64
Ship length (cm)86.36
Ship width (cm)40.64
HS code8414596090
Country of OriginCN

Product Variants

ProductModelAmpsHeightLengthVoltageWidth Price
ALLEGRO 9533-15 Polyethylene Com-Pax-Ial Blower, 3A, 115 VAC, 15 ft Duct | AB3MRF 1UFG5 9533-154.414.75"32.125"115 VAC11"€560.50
ALLEGRO 9533-15E AC Compaxial Plastic Blower 8 Inch with canister and 15 Ft ducting, 220V | AG8FRD 9533-15E4.5-2.214.5"26"220 VAC13.5"€560.50
ALLEGRO 9533-25E AC Compaxial Plastic Blower 8 Inch with canister and 25 Ft ducting, 220V | AG8FRH 9533-25E4.5-2.214.5"26"220 VAC13.5"€631.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9533-25 Plastic COM-PAX-IAL Blower, 3200 rpm, Polyethylene, 115 VAC
€620.00 /unit