Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9534-15 AC Compaxial Blower with 15 Ft Canister Assembly | AF4HMD 8XAC7

ALLEGRO 9534-15 AC Compaxial Blower with 15 Ft Canister Assembly

In Stock
Item: AF4HMD Model: 9534-15Cross Ref: 8XAC7

Get it by Oct 7, Friday

€1,123.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3.6
Blower/Fan Speed3200 rpm
ColorOrange
Duct Dia.8"
Height10"
HP1/3
Length28"
MaterialSteel
Maximum Flow in Free Air778 cfm
TypeAxial
UPC741851953410
Voltage115 VAC
Width11"

Shipping Info:

Ship weight (kg) 18.26
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)43.18
HS code8414596090
Country of OriginUS

Product Variants

ProductModel Price
ALLEGRO 9534-25 Axial AC Metal COM-PAX-IAL Blower, 25 ft Duct Canister | AF4NZA 9DYN2 9534-25€1,165.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9534-15 AC Compaxial Blower with 15 Ft Canister Assembly
€1,123.00 /unit