Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9534-25 Axial AC Metal COM-PAX-IAL Blower, 25 ft Duct Canister | AF4NZA 9DYN2

ALLEGRO 9534-25 Axial AC Metal COM-PAX-IAL Blower, 25 ft Duct Canister

In Stock
Item: AF4NZA Model: 9534-25Cross Ref: 9DYN2

Get it by Oct 7, Friday

€1,165.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3.6
Blower/Fan Speed3200 rpm
ColorOrange
Duct Dia.8"
Height10"
HP1/3
Length28"
MaterialSteel
Maximum Flow in Free Air778 cfm
TypeAxial
UPC741851953427
Voltage115 VAC
Width11"

Shipping Info:

Ship weight (kg) 21.86
Ship height (cm)43.18
Ship length (cm)101.6
Ship width (cm)43.18
HS code8414596090
Country of OriginUS

Product Variants

ProductModel Price
ALLEGRO 9534-15 AC Compaxial Blower with 15 Ft Canister Assembly | AF4HMD 8XAC7 9534-15€1,123.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9534-25 Axial AC Metal COM-PAX-IAL Blower, 25 ft Duct Canister
€1,165.50 /unit