Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9535-08 Confined Space Fan Air Bag Axial Diameter 8 In | AC2HVE 2KJH8

ALLEGRO 9535-08 Confined Space Fan Air Bag Axial Diameter 8 In

In Stock
Item: AC2HVE Model: 9535-08Cross Ref: 2KJH8

Get it by Oct 7, Friday

€598.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps1.4
Blower/Fan Speed3300 rpm
ColorBlack and Orange
Duct Dia.8"
Height12"
HP1/4
Length27"
MaterialSteel Fan, Nylon Bag
Maximum Flow in Free Air760 cfm
TypeAxial
UPC741851953588
Voltage120 VAC
Width15"

Shipping Info:

Ship weight (kg) 13.22
Ship height (cm)33.02
Ship length (cm)73.66
Ship width (cm)38.1
HS code8414596090
Country of OriginCN

Product Variants

ProductModelColorItemMaterial Price
ALLEGRO 9535-08L Air Bag 8, 8 Inch Blower with 25 Ft Ducting, 1/4 HP | AG8FTG 32MZ56 9535-08LBlack/YellowConfined Space BlowerSteel€630.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9535-08 Confined Space Fan Air Bag Axial Diameter 8 In
€598.00 /unit