Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9535-12 Confined Space Fan Air Bag Axial Diameter 12 In | AC2HVF 2KJH9

ALLEGRO 9535-12 Confined Space Fan Air Bag Axial Diameter 12 In

In Stock
Item: AC2HVF Model: 9535-12Cross Ref: 2KJH9

Get it by Oct 7, Friday

€810.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3.8
Blower/Fan Speed3300 rpm
ColorBlack and Orange
Duct Dia.12"
Height14"
HP1/2
Length28"
MaterialSteel Fan, Nylon Bag
Maximum Flow in Free Air1840 cfm
TypeAxial
UPC741851953519
Voltage120 VAC
Width16"

Shipping Info:

Ship weight (kg) 19.5
Ship height (cm)45.72
Ship length (cm)83.82
Ship width (cm)45.72
HS code8414596090
Country of OriginCN

Product Variants

ProductModelColorItemMaterial Price
ALLEGRO 9535-12L Air Bag 12, 12 Inch Blower with 25 Ft Ducting, 1/2 HP | AG8FTU 32MZ57 9535-12LBlack/YellowConfined Space BlowerSteel€900.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9535-12 Confined Space Fan Air Bag Axial Diameter 12 In
€810.00 /unit