Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9536 Axial DC Plastic Blower, Polyethylene, 4200 rpm | AB3MRH 1UFG7

ALLEGRO 9536 Axial DC Plastic Blower, Polyethylene, 4200 rpm

In Stock
Item: AB3MRH Model: 9536Cross Ref: 1UFG7

Get it by Oct 7, Friday

€450.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps25
Blower/Fan Speed4200 rpm
ColorOrange
Duct Dia.8"
Height13.75"
HP1/3
Length13.25"
MaterialPolyethylene
Maximum Flow in Free Air816 cfm
TypeAxial
UPC741851953601
Voltage12 VDC
Width11"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)38.1
HS code8414519090
Country of OriginUS

Product Variants

ProductModelWidthItemHeightHPTypeAmpsLengthMaterial Price
ALLEGRO 9516 Confined Space Fan Axial 3450 Rpm | AB3MRM 1UFH2 951618"Confined Space Fan19"2Axial2119"Steel€2,512.50
ALLEGRO 9515-01 Confined Space Fan Axial Explosion-proof Diameter 16 In | AD2GEK 3PAK5 9515-0118"Confined Space Fan19"1/2Axial Explosion Proof6.318"Steel€2,737.50
ALLEGRO 9514-06 Confined Space Fan, Axial, Explosion-proof, 25 ft Duct | AD9QHT 4UDK1 9514-0613.625"Confined Space Fan15"1/3Axial Explosion Proof336"Metal Housing€3,616.00
ALLEGRO 9525-50 Confined Space Fan Axial 2 Hp | AE3YRA 5GVU8 9525-5018"Confined Space Fan22.5"2Axial2114"Epoxy Powder Coated€2,790.00
ALLEGRO 9525-01 Confined Space Fan Axial Explosion-proof 1/2 Hp | AE3YRB 5GVU9 9525-0118"Confined Space Fan22.5"1/2Axial Explosion Proof8.214"Epoxy Powder Coated€3,139.00
ALLEGRO 9539-12 Industrial Plastic Blower, Axial, 3425 rpm, 115 VAC, 1 hp | AE3YRG 5GVX4 9539-1214"Confined Space Fan21"1Axial7.117"UV And Chemical Resistant Polyethylene€661.50
ALLEGRO 9539-12DC Confined Space Fan Axial 12vdc | AE3YRH 5GVX5 9539-12DC14"Confined Space Fan21"1/3Axial1517"UV And Chemical Resistant Polyethylene€661.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9536 Axial DC Plastic Blower, Polyethylene, 4200 rpm
€450.50 /unit