Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9536-25 Axial DC Plastic Blower, 12 VDC, 8 In Duct, 25A, 816 cfm | AB3MRK 1UFG9

ALLEGRO 9536-25 Axial DC Plastic Blower, 12 VDC, 8 In Duct, 25A, 816 cfm

In Stock
Item: AB3MRK Model: 9536-25Cross Ref: 1UFG9

Get it by Oct 4, Tuesday

€790.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps25
Blower/Fan Speed4200 rpm
ColorOrange
Duct Dia.8"
Height14.5"
HP1/3
Length32.125"
MaterialPolyethylene
Maximum Flow in Free Air816 cfm
TypeAxial
UPC741851953625
Voltage12 VDC
Width11"

Shipping Info:

Ship weight (kg) 19.5
Ship height (cm)40.64
Ship length (cm)86.36
Ship width (cm)40.64
HS code8414596090
Country of OriginUS

Product Variants

ProductModelHeight Price
ALLEGRO 9536-15 Plastic Comp-axial Blower, 15 ft Ducting & Canister Assembly | AB3MRJ 1UFG8 9536-1514.75"€730.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9536-25 Axial DC Plastic Blower, 12 VDC, 8 In Duct, 25A, 816 cfm
€790.00 /unit