Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9538 Confined Space Fan Axial Explosion-proof Diameter 8 In | AD2GEF 3PAK1

ALLEGRO 9538 Confined Space Fan Axial Explosion-proof Diameter 8 In

In Stock
Item: AD2GEF Model: 9538Cross Ref: 3PAK1

Get it by Oct 4, Tuesday

€2,087.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3.3
Blower/Fan Speed3250 rpm
ColorOrange
Duct Dia.8"
Height13.75"
HP1/3
Length13"
MaterialUV and Chemical Resistant Polyethylene Housing
Maximum Flow in Free Air900 cfm
TypeAxial Explosion Proof
UPC741851953809
Voltage115 VAC
Width12"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)38.1
HS code8414519090
Country of OriginUS

Product Variants

ProductModelAmpsLengthVoltage Price
ALLEGRO 9538-E AC Explosion Proof Compaxial Plastic Blower, 8 Inch, Without Canister, 220V | AG8FUE 9538-E2.213.25"220 VAC€2,070.00
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9538 Confined Space Fan Axial Explosion-proof Diameter 8 In
€2,087.50 /unit