Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9538-15 Confined Space Fan Axial Explosion-proof 15 Feet Duct | AD2GEG 3PAK2

ALLEGRO 9538-15 Confined Space Fan Axial Explosion-proof 15 Feet Duct

In Stock
Item: AD2GEG Model: 9538-15Cross Ref: 3PAK2

Get it by Oct 4, Tuesday

€2,551.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3.3
Blower/Fan Speed3250 rpm
ColorOrange
Duct Dia.8"
Height13.75"
HP1/3
Length32"
MaterialUV and Chemical Resistant Polyethylene Housing
Maximum Flow in Free Air900 cfm
TypeAxial Explosion Proof
UPC741851953816
Voltage115 VAC
Width15"

Shipping Info:

Ship weight (kg) 18.14
Ship height (cm)40.64
Ship length (cm)86.36
Ship width (cm)40.64
HS code8414596090
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9538-15 Confined Space Fan Axial Explosion-proof 15 Feet Duct
€2,551.50 /unit