Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9538-25 Confined Space Fan Axial Explosion-proof 25 Feet Duct | AD2GEH 3PAK3

ALLEGRO 9538-25 Confined Space Fan Axial Explosion-proof 25 Feet Duct

In Stock
Item: AD2GEH Model: 9538-25Cross Ref: 3PAK3

Get it by Oct 7, Friday

€2,690.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps3.3
Blower/Fan Speed3250 rpm
ColorOrange
Duct Dia.8"
Height13.75"
HP1/3
Length32"
MaterialUV and Chemical Resistant Polyethylene Housing
Maximum Flow in Free Air900 cfm
TypeAxial Explosion Proof
UPC741851953823
Voltage115 VAC
Width15"

Shipping Info:

Ship weight (kg) 19.5
Ship height (cm)40.64
Ship length (cm)86.36
Ship width (cm)40.64
HS code8414596090
Country of OriginUS

Product Variants

ProductModelAmpsHeightLengthVoltageWidth Price
ALLEGRO 9538-15E Plastic Compaxial Blower, 8 Inch, with Canister and Ducting 15 Ft, 220V | AG8FUC 9538-15E2.214.75"34.5"220 VAC13.5"€2,551.50
ALLEGRO 9538-25E AC Explosion Proof Compaxial Plastic Blower, 8 Inch, Ducting 25 Ft, 220V | AG8FUD 9538-25E2.214.5"34.5"220 VAC13.5"€2,690.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9538-25 Confined Space Fan Axial Explosion-proof 25 Feet Duct
€2,690.00 /unit