Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9543 Axial Plastic Blower, Polypropylene Six Blade Fan, 1842 cfm | AF2BDY 6PTP3

ALLEGRO 9543 Axial Plastic Blower, Polypropylene Six Blade Fan, 1842 cfm

In Stock
Item: AF2BDY Model: 9543Cross Ref: 6PTP3

Get it by Oct 4, Tuesday

€620.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps13
Blower/Fan Speed3450 rpm
ColorOrange
Duct Dia.12"
Height17"
HP1
Length13.125"
MaterialPolyethylene
Maximum Flow in Free Air1842 cfm
TypeAxial
UPC741851954301
Voltage115 VAC
Width16"

Shipping Info:

Ship weight (kg) 16.22
Ship height (cm)48.77
Ship length (cm)45.21
Ship width (cm)35.56
HS code8414519090
Country of OriginCN

Product Variants

ProductModelAmpsLengthMaterialVoltage Price
ALLEGRO 9543-E Plastic Compaxial Blower AC, 12 Inch,220V | AG8FVD 9543-E11/5.513"Polyethylene Housing230 VAC€620.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9543 Axial Plastic Blower, Polypropylene Six Blade Fan, 1842 cfm
€620.00 /unit