Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9543-15 Axial AC Plastic Blower, Polyethylene Housing, 1842 cfm | AF2BDZ 6PTP4

ALLEGRO 9543-15 Axial AC Plastic Blower, Polyethylene Housing, 1842 cfm

In Stock
Item: AF2BDZ Model: 9543-15Cross Ref: 6PTP4

Get it by Oct 4, Tuesday

€963.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConfined Space Fan
Amps13
Blower/Fan Speed3450 rpm
ColorOrange
Duct Dia.12"
Height17"
HP1
Length27"
MaterialPolyethylene
Maximum Flow in Free Air1842 cfm
TypeAxial
UPC741851954318
Voltage115 VAC
Width16"

Shipping Info:

Ship weight (kg) 24.04
Ship height (cm)50.8
Ship length (cm)85.09
Ship width (cm)49.53
HS code8414596090
Country of OriginCN

Product Variants

ProductModelAmpsMaterialVoltage Price
ALLEGRO 9543-25 Plastic Axial Blower, 12 In Duct, 3450 rpm, 1 hp, 1842 cfm | AF2BEA 6PTP5 9543-2513Polyethylene115 VAC€1,030.00
ALLEGRO 9543-15E Plastic Compaxial Blower AC 12 Inch, With 15 Ft Duct, 220V | AG8FVB 9543-15E11/5.5Polyethylene Housing230 VAC€945.00
RFQ
ALLEGRO 9543-25E Plastic Compaxial Blower AC 12 Inch, With 25 Ft Duct, 220V | AG8FVC 9543-25E11/5.5Polyethylene Housing230 VAC€1,048.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9543-15 Axial AC Plastic Blower, Polyethylene Housing, 1842 cfm
€963.00 /unit