Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9600-15 Ventilation Duct 15 Feet Yellow | AB3MRN 1UFH3

ALLEGRO 9600-15 Ventilation Duct 15 Feet Yellow

In Stock
Item: AB3MRN Model: 9600-15Cross Ref: 1UFH3

Get it by Oct 4, Tuesday

€472.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemVentilation Duct
ColorYellow
ConstructionWire Reinforced, Polyester
Diameter16"
Length15ft.
UPC741851960005

Shipping Info:

Ship weight (kg) 7.78
Ship height (cm)35.56
Ship length (cm)45.72
Ship width (cm)45.72
HS code3917390010
Country of OriginUS

Product Variants

ProductModelCFMColorConstructionDiameterItemLengthVoltage Price
ALLEGRO 9600-25 Ventilation Duct 25 Feet Yellow | AB3MRP 1UFH4 9600-25-YellowWire Reinforced, Polyester16"Ventilation Duct25ft.-€702.50
ALLEGRO 9500-06 Blower Ducting 6 Feet Black/yellow | AD2EGA 3NPV6 9500-06-Black/YellowVinyl, Polyester8"Blower Ducting6"-€106.00
ALLEGRO 9500-15 Blower Ducting, 15 ft Length, 8 In Diameter, PVC Coating | AD2GET 3PAL3 9500-15-Black/YellowVinyl and Polyester Materials With PVC Coating8"Blower Ducting15ft.-€210.00
ALLEGRO 9500-25 Manhole Blower Ducting, Retractable, 8 In Diameter | AD2GEU 3PAL4 9500-25-Black/YellowVinyl and Polyester Materials With PVC Coating8"Blower Ducting25ft.-€261.50
ALLEGRO 9550-15 Blower Ducting, Vinyl & Polyester Construction, PVC Coating | AD2GEV 3PAL5 9550-15-Black/YellowVinyl and Polyester Materials With PVC Coating12"Blower Ducting15ft.-€346.50
ALLEGRO 9550-25 Blower Ducting, 25 ft Length, Black / Yellow Colour | AD2GEW 3PAL6 9550-25-Black/YellowVinyl and Polyester Materials With PVC Coating12"Blower Ducting25ft.-€472.50
ALLEGRO 9650-15 Ventilation Duct 15 Feet Black/yellow | AE3YRC 5GVX0 9650-15-Black/YellowVinyl and Polyester Materials With PVC Coating20"Ventilation Duct15ft.-€570.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9600-15 Ventilation Duct 15 Feet Yellow
€472.50 /unit