Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9600-45 Ventilation Duct Storage Bag 8 In | AE9UNU 6MKL6

ALLEGRO 9600-45 Ventilation Duct Storage Bag 8 In

In Stock
Item: AE9UNU Model: 9600-45Cross Ref: 6MKL6

Get it by Oct 4, Tuesday

€104.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemDuct Storage Bag
ColorBlack
ConstructionPolyester
UPC741851960043

Shipping Info:

Ship weight (kg) 1.91
Ship height (cm)22.86
Ship length (cm)53.34
Ship width (cm)27.94
HS code4202923031
Country of OriginTH

Product Variants

ProductModel Price
ALLEGRO 9500-45 Duct Storage Bag 8 Inch | AD2EGB 3NPV8 9500-45€82.00
ALLEGRO 9500-15EXSB Statically Conductive Ducting Self Storage Bag, 8 Inch Diameter, 15 Feet Length | CE7LVL 9500-15EXSB€682.00
RFQ
ALLEGRO 9500-25EXSB Statically Conductive Ducting Self Storage Bag, 8 Inch Diameter, 25 Feet Length | CE7LVM 9500-25EXSB€965.50
RFQ
ALLEGRO 9550-15EXSB Statically Conductive Ducting Self Storage Bag, 12 Inch Diameter, 15 Feet Length | CE7LWM 9550-15EXSB€790.00
RFQ
ALLEGRO 9550-25EXSB Statically Conductive Ducting Self Storage Bag, 12 Inch Diameter, 25 Feet Length | CE7LWP 9550-25EXSB€1,165.50
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9600-45 Ventilation Duct Storage Bag 8 In
€104.00 /unit