Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9600 / 50 | Ducting Adaptor / reducer 16 to 8 In. Nyln | AF6CLV 9WMG1 / 40JK50

ALLEGRO 9600-50 Ducting Adaptor/Reducer, 16 in to 8 in, Vinyl

In Stock
Item: AF6CLV Model: 9600-50Cross Ref: 9WMG1 / 40JK50

Get it by Oct 6, Thursday

€210.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemDucting Adaptor/Reducer (16 to 8")
ColorSilver
ConstructionNylon
Outlet Size8"
UPC741851960074

Shipping Info:

Ship weight (kg) 1.9
Ship height (cm)22.86
Ship length (cm)53.34
Ship width (cm)27.94
HS code5911900080
Country of OriginUS

Product Details:

  • Designed for use with 9515 and 9515-01 blowers to reduce the 16 inch output to an 8 inch duct
  • Made of lightweight & soft vinyl and polyester to handle any working condition
  • Features a flexible and collapsible design that allows easy storage
  • Includes a duct-to-duct connector for quick connection

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9600-50 Ducting Adaptor/Reducer, 16 in to 8 in, Vinyl
€210.00 /unit