Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9820-HP Airline Cooling System Standard Pressure | AF2KKY 6UNP9

ALLEGRO 9820-HP Airline Cooling System Standard Pressure

In Stock
Item: AF2KKY Model: 9820-HPCross Ref: 6UNP9

Get it by Oct 4, Tuesday

€1,176.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemPortable Airline Cooling System
Fittings1/2" Chicago Style Inlet, Single Outlet Coupler Can Adapt Quickly to Accept 3-worker Manifold
Max. Pressure150 psi
UPC741851982021

Shipping Info:

Ship weight (kg) 15.88
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)58.42
HS code8414801680
Country of OriginUS

Product Details:

  • Provides: Approximately 50 Degrees F Output Air Temperature with Input Temperatures up to 180 Degrees F

Product Variants

ProductModelMax. Pressure Price
ALLEGRO 9820-LP Airline Cooling System Low Pressure | AF2KKZ 6UNR0 9820-LP15 psi€1,101.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9820-HP Airline Cooling System Standard Pressure
€1,176.00 /unit