Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9820-LP Airline Cooling System Low Pressure | AF2KKZ 6UNR0

ALLEGRO 9820-LP Airline Cooling System Low Pressure

In Stock
Item: AF2KKZ Model: 9820-LPCross Ref: 6UNR0

Get it by Oct 7, Friday

€1,101.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemPortable Airline Cooling System
FittingsHansen Inlet, Single Outlet Coupler Can Adapt Quickly to Accept 3-worker Manifold
Max. Pressure15 psi
UPC741851982014

Shipping Info:

Ship weight (kg) 15.88
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)58.42
HS code8414801680
Country of OriginUS

Product Details:

  • Provides: Approximately 50 Degrees F Output Air Temperature with Input Temperatures up to 180 Degrees F

Product Variants

ProductModelMax. Pressure Price
ALLEGRO 9820-HP Airline Cooling System Standard Pressure | AF2KKY 6UNP9 9820-HP150 psi€1,176.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9820-LP Airline Cooling System Low Pressure
€1,101.00 /unit