Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9821 OBAC Ambient Air Pump 8.3 Ac 115vac | AF4LFR 9AAV3

ALLEGRO 9821 OBAC Ambient Air Pump 8.3 Ac 115vac

In Stock
Item: AF4LFR Model: 9821 OBACCross Ref: 9AAV3

Get it by Oct 4, Tuesday

€2,931.78 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemAmbient Air Pump
Amps8.3 AC
CFM0 to 10
Couplers3/8" OBAC
HP3/4
Pressure0 to 15 psi
Voltage115

Shipping Info:

Ship weight (kg) 34.02
Ship height (cm)39.37
Ship length (cm)54.61
Ship width (cm)29.21
HS code8414801680
Country of OriginUS

Product Details:

  • Max. Number of Hoods (1)
  • Max. Number of Respirators (2)

Product Variants

ProductModelLengthPressureWidthAmpsCFMCouplersHeightHP Price
ALLEGRO 9821 W/ 3/8 HANSEN Ambient Air Pump 115vac 0 To 15 Psi | AF3NTR 8A391 9821 W/ 3/8 HANSEN-0 to 15 psi-8.3 AC0 to 103/8" Hansen-3/4€2,931.78
ALLEGRO 9832 OBAC Ambient Air Pump 16 Ac 0 To 15 Psi | AF3NVF 8A689 9832 OBAC-0 to 15 psi-16 AC0 to 203/8" OBAC-1.5€5,538.23
ALLEGRO 9821 IND. INTERCHANG Ambient Air Pump 0 To 15 Psi 8.3 Ac | AF4EAL 8TMF4 9821 IND. INTERCHANG-0 to 15 psi-8.3 AC0 to 101/2" Industrial Interchange-3/4€2,931.78
ALLEGRO 9806 OBAC Ambient Air Pump 0 To 10 Psi 5.5 Ac | AF4EXR 8UKR8 9806 OBAC-0 to 10 psi-5.5 AC0 to 53/8" OBAC-1/4€1,764.27
ALLEGRO 9806 HANSEN Ambient Air Pump 9 Ac 0 To 10 Psi | AF4HZZ 8XRA6 9806 HANSEN-0 to 10 psi-9 AC0 to 53/8" Hansen-1/4€1,764.27
ALLEGRO 9832 W/HANS0N Ambient Air Pump 16 Ac 115vac | AF4WFF 9MD22 9832 W/HANS0N-0 to 15 psi-16 AC0 to 203/8" Hansen-1.5€5,538.23
ALLEGRO 9806-E Ambient Air Pump A-300, 220v, 50 Hz | CD4UVA 9806-E--------€1,301.00
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9821 OBAC Ambient Air Pump 8.3 Ac 115vac
€2,931.78 /unit