Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9892-04 4-cylinder Airline Cascade Kit | AA3UJA 11V249

ALLEGRO 9892-04 4-cylinder Airline Cascade Kit

In Stock
Item: AA3UJA Model: 9892-04Cross Ref: 11V249

Get it by Dec 12, Monday

€1,762.60 /unit
Add To Cart
Request a Quote

Payment Methods

Delivery Partners

Product Specifications:

ItemFour Cylinder Airline Cascade Kit
UPC741851989242

Shipping Info:

Ship weight (kg) 6.8
Ship height (cm)22.86
Ship length (cm)33.02
Ship width (cm)22.86
HS code9019200000
Country of OriginUS

Product Variants

ProductModelCouplersItem Price
ALLEGRO 9892-01 1-cylinder Airline Cascade Kit | AA3UHY 11V247 9892-01-One Cylinder Airline Cascade Kit€849.80
ALLEGRO 9892-02 2-cylinder Airline Cascade Kit | AA3UHZ 11V248 9892-02-Two Cylinder Airline Cascade Kit€1,218.00
ALLEGRO 9891-01 SCHRADER 1-cylinder Airline Cascade Kit Schrader | AF3PHX 8AFK8 9891-01 SCHRADERSchraderOne Cylinder Airline Cascade Kit€576.55
ALLEGRO 9891-02 IND INTRCHNG 2-worker Manifold Industrial Interchange | AF3QUQ 8C580 9891-02 IND INTRCHNGIndustrial InterchangeTwo Worker Manifold€166.76
ALLEGRO 9891-02 HANSEN 2-worker Manifold Hansen | AF4ADX 8N028 9891-02 HANSENHansenTwo Worker Manifold€166.76
ALLEGRO 9891-01 IND INTERCHA 1-cylinder Airline Cascade Kit Industrl | AF4FAB 8ULU1 9891-01 IND INTERCHAIndustrial InterchangeOne Cylinder Airline Cascade Kit€576.55
ALLEGRO 9891-05 HANSEN 5-worker Manifold Hansen | AF4LMK 9AEV4 9891-05 HANSENHansenFive Worker Manifold€499.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9892-04 4-cylinder Airline Cascade Kit
€1,762.60 /unit