Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO 9920 Constant Flow Airline Respirator 12 Psi | AD2YZG 3WXG9

ALLEGRO 9920 Constant Flow Airline Respirator 12 Psi

In Stock
Item: AD2YZG Model: 9920Cross Ref: 3WXG9

Get it by Oct 7, Friday

€229.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemConstant Flow Airline Respirator
CouplersOBAC
Headgear IncludedHalf Mask Respirator
Pressure12 psi
UPC741851992006

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)25.4
Ship length (cm)53.34
Ship width (cm)27.94
HS code9020006000
Country of OriginUS

Product Details:

  • NIOSH-approved respirator with a comfortable half mask to provide continuous low-pressure air
  • Features over-the-shoulder hose design for comfort and a low-profile overall design that easily fits under welding shields
  • Has OBAC quick connect couplers for easy connection to gas cylinders and a silicone-made skirt that maintains its shape for a very long time and is easy to clean

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO 9920 Constant Flow Airline Respirator 12 Psi
€229.50 /unit