Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLPAX AX4010 Medium Duty Gasket Cutter Kit, 1 to 13 Inch Cutting Dia. | AG8XTH

ALLPAX AX4010 Medium Duty Gasket Cutter Kit, 1 to 13 Inch Cutting Dia.

In Stock
Item: AG8XTH Model: AX4010

Get it by Oct 4, Tuesday

€313.26 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemGasket Cutter Kit
Body MaterialAluminium
Case MaterialPlastic
Coating FinishChrome Plated
Cutting BoardYes
Height3.94"
Length19"
Max. Work Thickness0.75"
Maximum Cutting Diameter13", 330mm
Minimum Cutting Diameter1", 25mm
System of MeasurementImperial , Metric
UPC690773028334
Width18.75"

Shipping Info:

Ship weight (kg) 4.77
Country of OriginUS

Product Details:

Looking for sturdy yet economical gasket cutters to create seals, make accurate cuts and leave clean edges so that gaskets will seat properly and form a tight seal. At Raptor Supplies, we offer a wide range of motorised and hand-operated gasket cutters and accessories, such as scale bars, cutting blades, hardware kits, handles, shafts, cutting discs, thrust bearings, extension arms and other replacement parts.
Why Allpax AX4010 gasket cutter kit?
Allpax 4000 Series medium duty extension-style gasket cutters, such as AX4010, move their bladed block around a central pivot point to create small to large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. They are ideal for fabricating gaskets in the field. They are available in compact, light-duty, medium-duty and heavy-duty options.

Allpax AX4010 gasket cutter kit offers a complete range of gasket cutting tools to accurately and precisely cut circular joints or gaskets in leather, rubber, plastic and similar materials. Allpax AX4010 gasket cutter kit comprises aluminium cutter block, standard & heavy duty cutting blades and plated steel extension bars. The aluminium cutter block of AX4010 gasket cutter comes with a dual (inch / metric) cutting indicator. The sliding, knurled nut can be used to adjust the cutting radius and plated, steel extension bars are provided for cuts up to 13 inches (330 mm) in diameter.

Uses:

Where can we use the Allpax AX4010 gasket cutter kit?

This easy to operate Allpax AX4010 gasket cutter kit is fast & simple to set up. It can be used to effectively cut a variety of gasket and sealing materials including:

  • Cork gasket sheet.
  • Rubber sheet (both straight rubber and reinforced grades).
  • Engineering and industrial felt.
  • Compressed non-asbestos fibre (CNAF) gasket materials.
  • Graphite gasket sheet (except those with steel reinforcement).
  • Soft PTFE and plastic sealing sheet.

Allpax AX4010 comes with both standard duty and heavy duty cutting blades. The standard duty blades are great for rubber, sponge and corks. The heavy duty blades can be used to cut compressed, non asbestos fibre materials.

Features:

  • AX4010 gasket cutter kit is designed for cutting non-rigid or non-metallic gasket materials.
  • Allpax AX4010 gasket cutter can be used with a variety of materials including cork, rubber, fibre, sponge and more.
  • This AX4010 gasket cutter kit includes an aluminium cutting block, steel-extension bars, standard and heavy-duty blades and a dual metric / imperial cutting indicator.
  • The dual metric / imperial cutting indicator features a secure, comfortable grip with easy-to-read, engraved scales that assure precision cuts.
  • AX4010 gasket cutter kit comes in a plastic case, making it easy for the user to carry in the field.

Standards and Approvals:

  • Allpax AX4010 gasket cutter kit meets OSHA standards to ensure a safe and hazard-free work environment. The brand also passes a Factory Acceptance Test for food retorting processes.

Installation:

Allpax AX4010 gasket cutter kit contains factory assembled tools that require no installation and are ready for use. An operator needs a piece of paper or cardboard and a pencil for marking on the paper or gasket material.

Frequently Asked Questions:

Q. What is the use of the Allpax AX4010 gasket cutter?

A. Allpax AX4010 gasket cutters are used for cutting gaskets and circular joints accurately in various materials, such as leather, rubber, plastic, PTFE and vulcanised fibre having thicknesses up to 8 mm.

Q. Does Raptor Supplies offer similar gasket cutter kits of different gasket cutting capacities?

A. Yes, Raptor Supplies also offers Allpax AX4020 gasket cutter kits and Allpax AX4030 gasket cutter kits available in a cutting diameter of 1 and 37 inches, respectively.

Q. How do Allpax rotary-style gasket cutters work?

A. Rotary-style gasket cutters come with a stationary frame and a crank-powered set of rotating cutting discs. To operate, first set the scale bar to the required outer diameter (OD) and create a small hole in the centre of the gasket material to be cut. Then open the cutter, insert the material onto a scale bar spindle and fasten using the knurled nut. Using one hand, lower the cutting disc & apply pressure, while turning the crank with the other hand. Now remove excess material, adjust the scale bar to the desired inner diameter (ID) and make another circular cut around that circumference. Finally, remove the finished flange gasket.

Q. How to use Allpax extension-style gasket cutters?

A. Allpax extension-style gasket cutters have a cutter block with modular extension bars and an adaptable cutting blade. First, create a small hole in the centre of the gasket material to be cut. Now lay out the gasket material flat on the cutting board, put the central pin through the hole and insert it into a ferrule in the board. Set the blade to the desired depth of cut. Now loosen the knurled nut so that the blade can be adjusted to the desired outside diameter (OD). Add / remove extensions if required. Position the extension tail onto the pin. While holding the pin with one hand, grip the block with the other hand and apply downward pressure by sweeping a circular pattern around the circumference of the gasket material. Now, remove excess material and adjust the cutter to the desired inner diameter (ID) and make another circular cut around that circumference. Finally, remove the finished flange gasket.

Product Variants

ProductModelMaximum Cutting DiameterMinimum Cutting DiameterCutting BoardSystem of MeasurementMax. Work ThicknessCoating FinishBody Material Price
ALLPAX AX4000 Medium Duty Gasket Cutter, No Cutting Board, 1 to 13 Inch Cutting Dia. | AG8XTG AX400013", 330mm1", 25mmNoImperial , Metric0.75"Chrome PlatedAluminium€284.78
ALLPAX AX4020 Medium Duty Gasket Cutter Kit, 1 to 25 Inch Cutting Dia. | AG8XTJ AX402025", 635mm1", 25mmYesImperial , Metric0.75"Chrome PlatedAluminium€331.44
ALLPAX AX4030 Medium Duty Gasket Cutter Kit, 1 to 37 Inch Cutting Dia. | AG8XTK AX403037", 940mm1", 25mmYesImperial , Metric0.75"Chrome PlatedAluminium€357.12
ALLPAX AX4040 Medium Duty Gasket Cutter Kit, 1 to 49 Inch Cutting Dia. | AG8XTL AX404049", 1245mm1", 25mmYesImperial , Metric0.75"Chrome PlatedAluminium€370.96

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLPAX AX4010 Medium Duty Gasket Cutter Kit, 1 to 13 Inch Cutting Dia.
€313.26 /unit