Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLPAX AX6030 Heavy-Duty Gasket Cutter Kit, 1/4 to 37 Inch Cutting Diameter | AG8XRX

ALLPAX AX6030 Heavy-Duty Gasket Cutter Kit, 1/4 to 37 Inch Cutting Diameter

In Stock
Item: AG8XRX Model: AX6030

Get it by Oct 7, Friday

€520.38 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemGasket Cutter Kit
Body MaterialBrass
Coating FinishChrome Plated
Cutting BoardYes
Gasket Cutter TypeExtension Style
Height3.5"
Length18.5"
Max. Work Thickness0.75"
Maximum Cutting Diameter37"
Minimum Cutting Diameter0"
No Of Pieces30
Number of Pieces32
Overall Length18 1/2"
System of MeasurementImperial
UPC690773030269
Used ForBrass, Chrome, Plastic, Steel
Width18.5"

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)8.89
Ship length (cm)46.99
Ship width (cm)46.99
Country of OriginUS

Product Details:

Uses:

Allpax AX6030 heavy duty gasket cutter kit is used in chemical & power plants, ship building yards, breweries, oil refineries, refrigeration plants and automobile factories for cutting gaskets or circular joints made of plastic, leather, rubber or similar materials.

Features:

  • Allpax AX6030 heavy duty gasket cutter kit is used for cutting gaskets or circular joints made of rubber, leather, plastic or similar materials, accurately and precisely.
  • This extension style gasket cutter kit features an ergonomic design for offering a tight & comfortable grip, and an easy-to-read precision scale for easy measurement.
  • Allpax AX6030 cutter kit has steel extension bars with chrome plating to provide corrosion resistance and allows cutting gaskets up to 61 inches (1550 mm) in diameter.
  • This heavy duty gasket cutter kit comes equipped with a 18 inch x 18 inch (457 mm x 457 mm) board having a non-slippery, plastic textured surface for reducing blade friction and enabling self healing after each use.
  • Allpax AX6030 heavy duty gasket cutter kit features sliding knurled nuts for adjusting cutting radius and includes a robust storage case, dove-tail designer template, bolt hole locator template and centre pin handle.

Compatible Accessories:

  • Allpax AX6030 heavy duty gasket cutter kit is compatible with the brand's AX1613 centre pin ferrules that help in modifying and maintaining gasket cutters. These pin ferrules are made of zinc for resisting corrosion and can be used as replacements for missing & worn cutter parts.

Installation:

Allpax AX6030 heavy duty gasket cutter kit provides field installation by adjusting the diameter of the gaskets.

Frequently Asked Questions:

Q. What is a gasket cutter used for?

A. Gasket cutters are ideal for accurately cutting circular joints and gaskets (having thicknesses up to 8 mm) in materials such as rubber, plastic, leather, PTFE and vulcanised fibre.

Q. Does Raptor Supplies offer similar gasket cutter kits in different gasket cutting capacities?

A. Yes, Raptor Supplies offers Allpax AX6050 gasket cutter kits featuring gasket cutting capacity up to 61 inches.

Q. What is a handheld gasket cutter?

A. Handheld gasket cutters are used for making mitre cuts to fit seals and finish trim around hatches & doors. Their handles simultaneously squeeze and strike their angled blade on the anvil base for precisely cutting through the gasket.

Q. How do rotary style gasket cutters work?

A. Rotary style gasket cutters have a stationary frame with a crank-powered set of rotating cutting discs. To operate, first set the scale bar to the desired outer diameter (OD) and pierce a small hole in the centre of the gasket material to be cut. Open the cutter, insert the material onto a scale bar spindle and fasten using the knurled nut. Using one hand, lower the cutting disc & apply pressure, while also turning the crank with the other hand. Remove excess material and adjust the scale bar to the desired inner diameter (ID) and make another circular cut around that circumference. Finally, remove the finished flange gasket.

Q. How do extension style gasket cutters work?

Extension style gasket cutters have a cutter block with modular extension bars and an adjustable cutting blade. To operate, pierce a small hole in the centre of the gasket material to be cut. Lay out the gasket material flat on the cutting board and poke the central pin through the hole and insert it into a ferrule in the board. Set the blade to the desired depth of cut. Loosen the knurled nut so that the blade can be adjusted to the desired outside diameter (OD) too. Add / remove extensions if required & place the extension tail onto the pin. While holding the pin with one hand, grip the block with the other hand and apply downward pressure by sweeping a circular pattern around the circumference of the gasket material. Remove excess material and adjust the cutter to the desired inner diameter (ID) and make another circular cut around that circumference. Finally, remove the finished flange gasket.

Q. How to decide which type of gasket cutter would be better suited for my application?

A. Portable, extension-style gasket cutters are lightweight and have modular nature, which makes them suitable for gasket fabrication & shaping in the field. These gasket cutters are often preferred for cutting non-metallic or non-rigid gasket materials. On the other hand, rotary-style gasket cutters are heavy tools that are mounted in a vise, clamped in an upright position or bolted to a workbench. These units are perfect for a fixed location and are often preferred for fabricating more metallic or rigid materials, as well as irregular, flange shaped gaskets.

Product Variants

ProductModelMaximum Cutting DiameterMinimum Cutting DiameterUsed ForNo Of PiecesSystem of MeasurementMax. Work Thickness Price
ALLPAX AX6010 Heavy Duty Gasket Cutter Kit, 1/4 to 13 Inch Cutting Diameter | AG8XRV AX601013"0"Brass, Chrome, Plastic, Steel30Imperial0.75"€472.13
ALLPAX AX6020 Heavy Duty Gasket Cutter Kit, 1/4 to 25 Inch Cutting Diameter | AG8XRW AX602025"0"Brass, Chrome, Plastic, Steel30Imperial0.75"€499.19
ALLPAX AX6040 Heavy-Duty Gasket Cutter Kit, 1/4 to 49 Inch Cutting Diameter | AG8XRY AX604049"0"Brass, Chrome, Plastic, Steel30Imperial0.75"€548.12
ALLPAX AX6050 Heavy-Duty Gasket Cutter Kit, 1/4 to 61 Inch Cutting Diameter | AG8XRZ AX605061"0"Brass, Chrome, Plastic, Steel30Imperial0.75"€569.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLPAX AX6030 Heavy-Duty Gasket Cutter Kit, 1/4 to 37 Inch Cutting Diameter
€520.38 /unit