CARLING TECHNOLOGIES 2GK91-78 Toggle Switch Dpst 4 Connector On/off

In Stock
€14.25 (ex. VAT)

Get it by Wednesday, Oct 27

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€14.25/unit
Qty:
€14.25

Product Specifications:

ItemToggle Switch
Actuator Length0.680"
Number of Connections4
Stem Dia. and Thread Size0.406"
Stem Length0.470"
Switch FunctionOn/Off
Terminals1/4" Tab
AC Contact Rating15A @ 125VAC, 10A @ 250VAC
Contact FormDPST
HP3/4
Mounting Hole0.469" Dia.

Product Details:

  • Stem Color (Silver)
  • Special Features: Seal In Bushing

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)3.3
Ship length (cm)13.97
Ship width (cm)12.7
HS code8536509065
Country of OriginMX

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

CARLING TECHNOLOGIES 2GK91-78 Toggle Switch Dpst 4 Connector On/off

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes