CARLING TECHNOLOGIES 2GL91-78 Toggle Switch Dpdt 6 Connector On/on

In Stock
€15.34 (ex. VAT)

Get it by Wednesday, Nov 3

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€15.34/unit
Qty:
€15.34

Product Specifications:

ItemToggle Switch
AC Contact Rating15A @ 125VAC, 10A @ 250VAC
Actuator Length0.680"
Contact FormDPDT
Mounting Hole0.469" Dia.
Number of Connections6
HP3/4
Stem Dia. and Thread Size0.406"
Stem Length0.470"
Switch FunctionOn/On
Terminals1/4" Tab

Product Details:

  • Stem Color (Silver)
  • Special Features: Seal In Bushing

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)3.3
Ship length (cm)13.97
Ship width (cm)10.16
HS code8536509040
Country of OriginMX

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

CARLING TECHNOLOGIES 2GL91-78 Toggle Switch Dpdt 6 Connector On/on

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes