CARLING TECHNOLOGIES VJD1D66B-AS000-000 Lighted Rocker Switch Dpdt 7 Connections

In Stock
€20.67 (ex. VAT)

Get it by Monday, Oct 25

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Contact Form

30 day free returns

€20.67/unit
Qty:
€20.67

Product Specifications:

ItemLighted Rocker Switch
HP1/2
Mounting Hole0.83" x 1.45"
Number of Connections7
Switch ColorLighted Red
Terminals1/4" Tab
Body ColorBlack
Contact FormDPDT
DC Contact Rating20A @ 12V
Switch FunctionOn/Off/On

Product Details:

  • Special Features: Lighted

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)2.79
Ship length (cm)13.97
Ship width (cm)13.97
HS code8536509040
Country of OriginMX

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

CARLING TECHNOLOGIES VJD1D66B-AS000-000 Lighted Rocker Switch Dpdt 7 Connections

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes