CENTURY CS89 Brushless Dc Motor Ecm 1/10 Hp 1100 Rpm

  • Model: CS89

  • Item: AA2BMC

  • Brand: CENTURY

  • Cross Ref: 10C902

In Stock
€422.86 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€422.86/unit
Qty:
€422.86

Product Specifications:

Ambient Temp. Range-40 to 40 Degrees C
Body Dia.5"
Insulation ClassB
Length Less Shaft3-13/16"
Max. Ambient Temp.40 Degrees C
Motor ApplicationHVAC/R
Motor DesignECM
Number of Speeds3
Plug Type5-Wire, Standard
RotationCWLE
Shaft Length9-5/16"
Shaft TypeDouble
Thermal ProtectionAutomatic
Motor Shaft RotationCWLE
ItemECM Direct Drive Blower Motor
BearingsBall
Bolt Circle Dia.2.5"
Capacitor RequiredNo
DutyContinuous
EnclosureOpen Air-Over

Shipping Info:

Ship weight (kg) 4.97
Ship height (cm)19.05
Ship length (cm)69.09
Ship width (cm)18.54
HS code8501312000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

CENTURY CS89 Brushless Dc Motor Ecm 1/10 Hp 1100 Rpm

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes