DEWALT DWA4186B Reciprocating Saw Blade 6 Inch Length - Pack Of 100

  • Model: DWA4186B

  • Item: AA2CQR

  • Brand: DEWALT

  • Cross Ref: 10D895

In Stock
€402.19 (ex. VAT)

Get it by Monday, Oct 25

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€402.19/unit
Qty:
€402.19

Product Specifications:

MaterialBi-Metal
Shank1/2" Universal
Teeth per Inch14/18
ItemReciprocating Saw Blade
BackStraight
Height1"
Length6"
Width1"

Shipping Info:

Ship weight (kg) 2.5
Ship height (cm)4.32
Ship length (cm)17.27
Ship width (cm)12.19
HS code8202916000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

DEWALT DWA4186B Reciprocating Saw Blade 6 Inch Length - Pack Of 100

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes