Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FASCO 702111620 Draft Inducer 10-11/16 inch Height x 6-11/64 inch Width | AG3NBR 33NT36

FASCO 702111620 Draft Inducer 10-11/16 inch Height x 6-11/64 inch Width

In Stock
Item: AG3NBR Model: 702111620Cross Ref: 33NT36

Get it by Oct 6, Thursday

€439.50 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemDraft Inducer
Depth11-37/64"
Fits BrandICP
For Use With Mfr. Model Number7021-10299, 7021-10702
Height10 11/16"
Inlet and Outlet Dia.1.0/2.3 In.
MaterialPlastic
Voltage115
Width568970"

Shipping Info:

Ship weight (kg) 3.63
Ship height (cm)28.96
Ship length (cm)33.78
Ship width (cm)32.26
HS code8414596060

Product Details:

  • Supercedes ICP 7021-10299, 7021-10702

Product Variants

ProductModelDepthFits BrandFor Use With Mfr. Model NumberHeightMaterialVoltageWidth Price
FASCO 70625664 Draft Inducer 11-33/64 inch Height x 11-37/64 inch Width | AG3NBT 33NT37 706256647-13/64"ICP, Alltemp (Rotom)1011350, 7062-4578, 7062-483211 33/64"Plastic115568971"€552.38
FASCO 70625666 Draft Inducer 10-11/16 inch Height x 5-41/64 inch Width | AG3NBU 33NT38 7062566611.593ICP7062-4783, 1011412, 7062-4705, 7062-4274, 7062-4201, 7062-454910 11/16"Plastic115568972"€463.50
FASCO 702110893 Draft Inducer 9-1/2 inch Height x 6in.W Plastic | AG3NBV 33NT39 7021108939-1/2"Lennox7021-94509.5"Plastic115568614"€345.00
FASCO 70581058 Draft Inducer 6-31/64 inch Height x 6-1/2 inch Width Steel | AG3NBW 33NT40 705810588-1/2"ICP7002-2792, 1010975P, 7002-26336 31/64"Steel115568729"€213.22
FASCO 70581406 Draft Inducer 8-45/64 inch Height x 6-1/2 inch Width | AG3NBX 33NT41 705814068-57/64"Rheem70-24157-03, 117847-008 45/64"Plastic /Steel120568729"€358.88
FASCO 702111874 Draft Inducer 9-7/64 inch Height x 6-25/32 inch Width | AG3NBY 33NT42 70211187410-29/32"York7021-11577, 17503, 7021-11577S, 7021-11830, 024-34558-0009 7/64"Plastic115568973"€367.12
FASCO 70624239 Draft Inducer 8-13/62 inch Height x 6-13/16 inch Width | AG3NBZ 33NT43 706242397-45/64"Rheem7062-38618 13/62"Plastic115568974"€573.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO 702111620 Draft Inducer 10-11/16 inch Height x 6-11/64 inch Width
€439.50 /unit