Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FASCO 70213484X Oem Specialty Blower Totally Enclosed, Shaded Pole, 115 V | AG3NBH 33NT28

FASCO 70213484X Oem Specialty Blower Totally Enclosed, Shaded Pole, 115 V

In Stock
Item: AG3NBH Model: 70213484XCross Ref: 33NT28

Get it by Oct 7, Friday

€168.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemOEM Specialty Blower
Bearing TypeSleeve
CFM @ 0.000-In. SP76
CFM @ 0.100-In. SP70
CFM @ 0.150-In. SP65
CFM @ 0.200-In. SP63
CFM @ 0.300-In. SP57
CFM @ 0.400-In. SP49
CFM @ 0.500-In. SP24
Conduit BoxNo
Drive TypeDirect
Full Load Amps0.62/0.6
Housing ColorGray
Housing FinishPaint
Housing MaterialSteel
Hz50/60
Inlet Dia.2.625"
Lead Length7"
Max. Ambient Temp.104 Degrees F
Max. Inlet Temp.104 Degrees F
Motor EnclosureTotally Enclosed
Motor InsulationClass B
Motor TypeShaded Pole
Mounting PositionAll Position
Number of Speeds1
Outlet Height2 3/64"
Outlet ShapeRectangular
Outlet Width2 21/32"
Overall Depth5.5"
Overall Height5 47/64"
Overall Width5 31/64"
Phase1
RPM2880
Thermal ProtectionAuto
Voltage115
Wheel Diameter3"
Wheel TypeForward Curve
Wheel Width1 13/16"

Shipping Info:

Ship weight (kg) 2
Ship height (cm)24.64
Ship length (cm)27.43
Ship width (cm)27.94
HS code8414596060

Product Details:

  • Fasco 70213484X OEM specialty blower is designed for use in water heater venters, space heating convection blowers, deep fat fryers, pellet stove inducers, pizza ovens, pool heaters and pellet stove inducers.
  • It features a shaded-pole single phase motor with a totally enclosed motor enclosure and auto thermal protection.
  • This UL listed and CSA certified OEM specialty blower comes with a flange and has maximum rotational speed of 2880 rpm.
  • You can mount this blower in any position.

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO 70213484X Oem Specialty Blower Totally Enclosed, Shaded Pole, 115 V
€168.00 /unit