Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FASCO A079 Draft Blower 115V 1/50 HP | AD4FJE 41H440

FASCO A079 Draft Blower 115V 1/50 HP

In Stock
Item: AD4FJE Model: A079Cross Ref: 41H440

Get it by Oct 6, Thursday

€278.26 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemInduced Draft Furnace Blower
Amps1.1
Depth5-7/8"
Fits BrandGoodman, Trane
For Use With Mfr. Model NumberB1859000, 7021-6804, B1W24, WG94X167
Height7.5"
HP1/50
MaterialSteel
RemarksProduct Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
TypeReplacement
Voltage115
Watts90
Width8.625"

Shipping Info:

Ship weight (kg) 2.29
Ship height (cm)17.78
Ship length (cm)29.85
Ship width (cm)21.91
HS code8414596060
Country of OriginUS

Product Details:

  • Supercedes Goodman # B1859000, 7021-6804, Trane B1W24, WG94X167

Product Variants

ProductModelWidthHeightFits BrandFor Use With Mfr. Model NumberVoltageAmpsHPMaterial Price
FASCO A086 Draft Blower 115V 1/25 HP | AD4FJA 41H436 A0869"7.875"Rheem7030201151.31/25Plastic€310.51
FASCO A142 Draft Blower 115V 1/20 HP | AD4FJB 41H437 A1429.125"7.75"Rheem70-22165-811150.71/20Plastic€612.37
FASCO A157 Draft Blower 115V 1/35 HP | AD4FJC 41H438 A1579"8.875"GoodmanB18590051151.31/35Aluminum Steel€232.12
FASCO A064 Draft Blower 115V 1/55 HP | AD4FJD 41H439 A0648.625"7.5"Heil Quaker610172, 7021-5043, 7021-71021150.6501/55Steel€235.89
FASCO A088 Draft Blower 115V 1/25 HP | AD4FJF 41H441 A0889"7.875"Evcon/York2940-3911151.31/25Plastic€328.87
FASCO A090 Draft Blower 115V 1/50 HP | AD4FJG 41H442 A0908.625"7.5"Rheem70-21496-011151.11/50Steel€315.38
FASCO A129 Draft Blower 115V 1/20 HP | AD4FJH 41H443 A1298.375"7.5"Amana11009001, 117521-001151.951/20Aluminum Steel€420.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO A079 Draft Blower 115V 1/50 HP
€278.26 /unit