Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FASCO D1109 HVAC Motor TEAO 1/100 HP 1550 rpm Sleeve | AH3KPG 32NA46

FASCO D1109 HVAC Motor TEAO 1/100 HP 1550 rpm Sleeve

In Stock
Item: AH3KPG Model: D1109Cross Ref: 32NA46

Get it by Oct 4, Tuesday

€90.76 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemHVAC Motor
BearingsSleeve
Body Dia.3.3"
Cord Length8"
DutyContinuous
Frame3.3
Full Load Amps0.70
HP1/100
Hz60
Insulation ClassB
Length Less Shaft2"
Max. Ambient Temp.40 Degrees C
Motor ApplicationH VAC/R
Motor DesignShaded Pole
Motor Enclosure DesignTotally Enclosed Air-Over
Motor Mounting TypeStud
Motor Shaft DesignFlat
Motor Shaft RotationCCWSE
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Nameplate RPM1550
Phase1
Plug Type2 Prong Non-Polarized
RPM Range1501-1600
Service Factor1.00
Shaft Dia.1/4"
Shaft Length1.25"
Stud Location2/Both Ends
Stud/Base Mtg. Pattern2-27-32" x 180 Degrees
Voltage115

Shipping Info:

Ship weight (kg) 1.04
Ship height (cm)10.48
Ship length (cm)21.27
Ship width (cm)9.53
Country of OriginMX

Product Details:

  • No. of Speeds : 1

Product Variants

ProductModelCord LengthFull Load AmpsLength Less ShaftShaft LengthStud Location Price
FASCO D540 HVAC Motor TEAO 1/100 HP 1550 rpm Stud | AH3KPN 32NA53 D54013"0.602.156"2.25"4/Both Ends€91.57
FASCO D541 HVAC Motor TEAO 1/100 HP 1550 rpm 115V | AH3KPP 32NA54 D54113"0.602.156"2.25"4/Both Ends€97.72

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D1109 HVAC Motor TEAO 1/100 HP 1550 rpm Sleeve
€90.76 /unit