Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FASCO D124 Hvac Motor 1/50 Hp 1500 Rpm 115v 3.3 | AC7LUY 38N566

FASCO D124 Hvac Motor 1/50 Hp 1500 Rpm 115v 3.3

In Stock
Item: AC7LUY Model: D124Cross Ref: 38N566

Get it by Oct 4, Tuesday

€72.16 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemHVAC Motor
BearingsSleeve
Body Dia.3.3"
DutyContinuous Air-Over
EnclosureTotally Enclosed Nonventilated
Frame3.3
Full Load Amps0.8
HP1/50
Hz60
Insulation ClassB
Length Less Shaft2.5"
Max. Ambient Temp.40 Degrees C
Motor ApplicationH VAC/R
Motor DesignShaded Pole
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Mounting TypeStud
Motor Shaft DesignFlat
Motor Shaft RotationCWSE
Motor Sub ApplicationDirect Dr Fan/Blower
Motor Thermal ProtectionAuto
Motor TypeShaded Pole
MountingStud
Mounting Pattern2-7/8 x 2-7/8
Nameplate RPM1500
Number of Speeds1
Phase1
RotationCWSE
RPM Range1401-1500
Service Factor1.0
Shaft Dia.1/4"
Shaft Length2.25"
Shaft TypeFlat
Stud Location4/BE
Stud/Base Mtg. Pattern2-7/8 x 2-7/8"
Thermal ProtectionAuto
Voltage115

Shipping Info:

Ship weight (kg) 1.31
Ship height (cm)9.91
Ship length (cm)21.08
Ship width (cm)9.4
HS code8501104020
Country of OriginMX

Product Variants

ProductModelLength Less ShaftNameplate RPMEnclosureMotor DesignMotor Enclosure DesignMotor Thermal ProtectionMotor TypeMounting Price
FASCO D200 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRT 38N515 D2002"3000Open VentilatedShaded PoleOpen DripproofAutoShaded PoleStud€82.96
FASCO D201 Hvac Motor 1/85 Hp 3000 Rpm 115v 3.3 | AC7LRU 38N516 D2012.25"3000Open VentilatedShaded PoleOpen DripproofAutoShaded PoleStud€86.10
FASCO D608 Hvac 3.3 Inch Motor 1/50 Hp 230v Cw | AC7LRW 38N518 D6083.75"2500/3000Open VentilatedShaded PoleOpen DripproofAutoShaded PoleStud€115.36
FASCO D209 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRX 38N519 D2093.625"3000Open VentilatedShaded PoleOpen DripproofAutoShaded PoleStud€108.16
FASCO D208 Hvac Motor 1/30 Hp 3000 Rpm 115v 3.3 | AC7LRY 38N520 D2083.625"3000Open VentilatedShaded PoleOpen DripproofAutoShaded PoleStud€113.78
FASCO D214 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LRZ 38N521 D2144.625"3000Totally Enclosed Fan-CooledShaded PoleTotally Enclosed Fan-CooledAutoShaded PoleStud€190.36
FASCO D215 Hvac Motor 1/20 Hp 3000 Rpm 115/230v 3.3 | AC7LTA 38N522 D2154.625"3000Totally Enclosed Fan-CooledShaded PoleTotally Enclosed Fan-CooledAutoShaded PoleStud€211.72

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D124 Hvac Motor 1/50 Hp 1500 Rpm 115v 3.3
€72.16 /unit